Thermo Scientific™

Finnpipette™ F2 Variable Volume Pipettes

Catalog number: 4642020
Have Questions?
Thermo Scientific™

Finnpipette™ F2 Variable Volume Pipettes

Catalog number: 4642020
Have Questions?

Meet the challenges of highly demanding applications where robustness and durability are essential with the sleek, rugged design of Thermo Scientific™ Finnpipette™ F2 Variable Volume Pipettes. Built with tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light, these variable volume pipettes are fully autoclavable without disassembling. They feature a wide selection of expressly designed tips for optimal performance, precision and accuracy.

 
Catalog Number
4642020
Unit Size
Each
Volume (Metric)
0.5 to 5 μL
Compatible Tips
Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
Color
Pink
Increments
0.01μL
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorPink
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)0.5 to 5 μL
Increments0.01μL
Color CodePink
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
0.2 to 2 μL
Compatible Tips
Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
Color
Pink
Increments
0.002μL
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorPink
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)0.2 to 2 μL
Increments0.002μL
Color CodePink
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
1 to 10 μL
Compatible Tips
Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
Color
Pink
Increments
0.02μL
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorPink
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)1 to 10 μL
Increments0.02μL
Color CodePink
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
1 to 10 μL
Compatible Tips
Finntip 250, Filter 10, Flex 200, Flex Filter 30, 200 Ext, Wide 250
Color
Yellow
Increments
0.02μL
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 250, Filter 10, Flex 200, Flex Filter 30, 200 Ext, Wide 250
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorYellow
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)1 to 10 μL
Increments0.02μL
Color CodeYellow
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
2 to 20 μL
Compatible Tips
Finntip 50 Micro, Filter 50 Micro
Color
Turquoise Button
Increments
0.02μL
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 50 Micro, Filter 50 Micro
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorTurquoise Button
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)2 to 20 μL
Increments0.02μL
Color CodeTurquoise
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
2 to 20 μL
Compatible Tips
Finntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250
Color
Yellow
Increments
0.02μL
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorYellow
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)2 to 20 μL
Increments0.02μL
Color CodeYellow
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
10 to 100 μL
Compatible Tips
Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250
Color
Yellow
Increments
0.2μL
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorYellow
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)10 to 100 μL
Increments0.2μL
Color CodeYellow
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
20 to 200 μL
Compatible Tips
Finntip 250, Filter 200, Flex 200, Flex Filter 200, 200 Ext, Filter 200 Ext, Wide 250
Color
Yellow
Increments
0.2μL
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 250, Filter 200, Flex 200, Flex Filter 200, 200 Ext, Filter 200 Ext, Wide 250
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorYellow
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)20 to 200 μL
Increments0.2μL
Color CodeYellow
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
100 to 1000 μL
Compatible Tips
Finntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000
Color
Blue
Increments
1μL
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorBlue
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)100 to 1000 μL
Increments1μL
Color CodeBlue
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
0.5 to 5 mL
Compatible Tips
Finntip 5mL, Filter 5mL
Color
Green
Increments
0.01mL
Price (USD)
Availability
-
Full specifications
Quantity
Compatible TipsFinntip 5mL, Filter 5mL
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorGreen
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)0.5 to 5 mL
Increments0.01mL
Color CodeGreen
Unit SizeEach
Showing 10 of 13Show more
Catalog NumberSpecificationsUnit SizeVolume (Metric)Compatible TipsColorIncrementsPrice (USD)AvailabilityQuantity
4642020Full specifications
Each0.5 to 5 μLFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10Pink0.01μL
-
Compatible TipsFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorPink
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)0.5 to 5 μL
Increments0.01μL
Color CodePink
Unit SizeEach
4642010Full specifications
Each0.2 to 2 μLFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10Pink0.002μL
-
Compatible TipsFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorPink
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)0.2 to 2 μL
Increments0.002μL
Color CodePink
Unit SizeEach
4642030Full specifications
Each1 to 10 μLFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10Pink0.02μL
-
Compatible TipsFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorPink
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)1 to 10 μL
Increments0.02μL
Color CodePink
Unit SizeEach
4642040Full specifications
Each1 to 10 μLFinntip 250, Filter 10, Flex 200, Flex Filter 30, 200 Ext, Wide 250Yellow0.02μL
-
Compatible TipsFinntip 250, Filter 10, Flex 200, Flex Filter 30, 200 Ext, Wide 250
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorYellow
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)1 to 10 μL
Increments0.02μL
Color CodeYellow
Unit SizeEach
4642050Full specifications
Each2 to 20 μLFinntip 50 Micro, Filter 50 MicroTurquoise Button0.02μL
-
Compatible TipsFinntip 50 Micro, Filter 50 Micro
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorTurquoise Button
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)2 to 20 μL
Increments0.02μL
Color CodeTurquoise
Unit SizeEach
4642060Full specifications
Each2 to 20 μLFinntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250Yellow0.02μL
-
Compatible TipsFinntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorYellow
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)2 to 20 μL
Increments0.02μL
Color CodeYellow
Unit SizeEach
4642070Full specifications
Each10 to 100 μLFinntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250Yellow0.2μL
-
Compatible TipsFinntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorYellow
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)10 to 100 μL
Increments0.2μL
Color CodeYellow
Unit SizeEach
4642080Full specifications
Each20 to 200 μLFinntip 250, Filter 200, Flex 200, Flex Filter 200, 200 Ext, Filter 200 Ext, Wide 250Yellow0.2μL
-
Compatible TipsFinntip 250, Filter 200, Flex 200, Flex Filter 200, 200 Ext, Filter 200 Ext, Wide 250
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorYellow
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)20 to 200 μL
Increments0.2μL
Color CodeYellow
Unit SizeEach
4642090Full specifications
Each100 to 1000 μLFinntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000Blue1μL
-
Compatible TipsFinntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorBlue
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)100 to 1000 μL
Increments1μL
Color CodeBlue
Unit SizeEach
4642100Full specifications
Each0.5 to 5 mLFinntip 5mL, Filter 5mLGreen0.01mL
-
Compatible TipsFinntip 5mL, Filter 5mL
DescriptionFinnpipette F2
AutoclavableAutoclavable
ColorGreen
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)0.5 to 5 mL
Increments0.01mL
Color CodeGreen
Unit SizeEach
Showing 10 of 13Show more

For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.

Finnpipette F2: Proven reliable for long-term intensive use

Rugged and Durable
Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.

Fully Autoclavable

Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.

Maintenance is Easy

Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.

Super Blow-out

150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.

Wide Selection of Finntip Pipette Tips

Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.

5 Year Warranty
With convenient online registration, and may vary by country.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text