Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Meet the challenges of highly demanding applications where robustness and durability are essential with the sleek, rugged design of Thermo Scientific™ Finnpipette™ F2 Variable Volume Pipettes. Built with tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light, these variable volume pipettes are fully autoclavable without disassembling. They feature a wide selection of expressly designed tips for optimal performance, precision and accuracy.
Compatible Tips | Finntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250 |
Description | Finnpipette F2 |
Autoclavable | Autoclavable |
Color | Yellow |
Number of Channels | 1 |
Product Line | Finnpipette™ F2 |
Type | Variable Volume Pipette |
Volume (Metric) | 2 to 20 μL |
Increments | 0.02μL |
Color Code | Yellow |
Unit Size | Each |
Compatible Tips | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 |
Description | Finnpipette F2 |
Autoclavable | Autoclavable |
Color | Pink |
Number of Channels | 1 |
Product Line | Finnpipette™ F2 |
Type | Variable Volume Pipette |
Volume (Metric) | 0.2 to 2 μL |
Increments | 0.002μL |
Color Code | Pink |
Unit Size | Each |
Compatible Tips | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 |
Description | Finnpipette F2 |
Autoclavable | Autoclavable |
Color | Pink |
Number of Channels | 1 |
Product Line | Finnpipette™ F2 |
Type | Variable Volume Pipette |
Volume (Metric) | 0.5 to 5 μL |
Increments | 0.01μL |
Color Code | Pink |
Unit Size | Each |
Compatible Tips | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 |
Description | Finnpipette F2 |
Autoclavable | Autoclavable |
Color | Pink |
Number of Channels | 1 |
Product Line | Finnpipette™ F2 |
Type | Variable Volume Pipette |
Volume (Metric) | 1 to 10 μL |
Increments | 0.02μL |
Color Code | Pink |
Unit Size | Each |
Compatible Tips | Finntip 250, Filter 10, Flex 200, Flex Filter 30, 200 Ext, Wide 250 |
Description | Finnpipette F2 |
Autoclavable | Autoclavable |
Color | Yellow |
Number of Channels | 1 |
Product Line | Finnpipette™ F2 |
Type | Variable Volume Pipette |
Volume (Metric) | 1 to 10 μL |
Increments | 0.02μL |
Color Code | Yellow |
Unit Size | Each |
Compatible Tips | Finntip 50 Micro, Filter 50 Micro |
Description | Finnpipette F2 |
Autoclavable | Autoclavable |
Color | Turquoise Button |
Number of Channels | 1 |
Product Line | Finnpipette™ F2 |
Type | Variable Volume Pipette |
Volume (Metric) | 2 to 20 μL |
Increments | 0.02μL |
Color Code | Turquoise |
Unit Size | Each |
Compatible Tips | Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250 |
Description | Finnpipette F2 |
Autoclavable | Autoclavable |
Color | Yellow |
Number of Channels | 1 |
Product Line | Finnpipette™ F2 |
Type | Variable Volume Pipette |
Volume (Metric) | 10 to 100 μL |
Increments | 0.2μL |
Color Code | Yellow |
Unit Size | Each |
Compatible Tips | Finntip 250, Filter 200, Flex 200, Flex Filter 200, 200 Ext, Filter 200 Ext, Wide 250 |
Description | Finnpipette F2 |
Autoclavable | Autoclavable |
Color | Yellow |
Number of Channels | 1 |
Product Line | Finnpipette™ F2 |
Type | Variable Volume Pipette |
Volume (Metric) | 20 to 200 μL |
Increments | 0.2μL |
Color Code | Yellow |
Unit Size | Each |
Compatible Tips | Finntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000 |
Description | Finnpipette F2 |
Autoclavable | Autoclavable |
Color | Blue |
Number of Channels | 1 |
Product Line | Finnpipette™ F2 |
Type | Variable Volume Pipette |
Volume (Metric) | 100 to 1000 μL |
Increments | 1μL |
Color Code | Blue |
Unit Size | Each |
Compatible Tips | Finntip 5mL, Filter 5mL |
Description | Finnpipette F2 |
Autoclavable | Autoclavable |
Color | Green |
Number of Channels | 1 |
Product Line | Finnpipette™ F2 |
Type | Variable Volume Pipette |
Volume (Metric) | 0.5 to 5 mL |
Increments | 0.01mL |
Color Code | Green |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Compatible Tips | Color | Increments | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4642060 | Each | 2 to 20 μL | Finntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250 | Yellow | 0.02μL | 367.50 Online price 490.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4642010 | Each | 0.2 to 2 μL | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 | Pink | 0.002μL | 367.50 Online price 490.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4642020 | Each | 0.5 to 5 μL | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 | Pink | 0.01μL | 486.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4642030 | Each | 1 to 10 μL | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 | Pink | 0.02μL | 416.50 Online price 490.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4642040 | Each | 1 to 10 μL | Finntip 250, Filter 10, Flex 200, Flex Filter 30, 200 Ext, Wide 250 | Yellow | 0.02μL | 364.50 Online price 486.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4642050 | Each | 2 to 20 μL | Finntip 50 Micro, Filter 50 Micro | Turquoise Button | 0.02μL | 417.06 Online price 486.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4642070 | Each | 10 to 100 μL | Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250 | Yellow | 0.2μL | 367.50 Online price 490.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4642080 | Each | 20 to 200 μL | Finntip 250, Filter 200, Flex 200, Flex Filter 200, 200 Ext, Filter 200 Ext, Wide 250 | Yellow | 0.2μL | 385.88 Online price 490.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4642090 | Each | 100 to 1000 μL | Finntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000 | Blue | 1μL | 367.50 Online price 490.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4642100 | Each | 0.5 to 5 mL | Finntip 5mL, Filter 5mL | Green | 0.01mL | 422.63 Online price 490.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.
Finnpipette F2: Proven reliable for long-term intensive use
Rugged and Durable
Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.
Fully Autoclavable
Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.
Maintenance is Easy
Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.
Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.
Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.
5 Year Warranty
With convenient online registration, and may vary by country.