Collibri™ PCR-free ES DNA Library Prep Kits for Illumina Systems
Collibri™ PCR-free ES DNA Library Prep Kits for Illumina Systems
Invitrogen™

Collibri™ PCR-free ES DNA Library Prep Kits for Illumina Systems

The Invitrogen Collibri PCR-free ES DNA Library Preparation kits are designed for next-generation sequencing (NGS) on Illumina systems. The kit supports whole-genome sequencing (WGS) applications and is suitable for all genomes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberNo. of ReactionsProduct Type
A3854502424 PrepsPCR-free ES DNA Library Prep Kit with CD Indexes
A38545024W24 PrepsPCR-free ES DNA Library Prep Core Kit
A38603096W96 PrepsPCR-free ES DNA Library Prep Core Kit
A3860309696 PrepsPCR-free ES DNA Library Prep Kit with CD Indexes
A3860202424 PrepsPCR-free ES DNA Library Prep Kit with UD Indexes (Set A, 1-24)
A4360202424 PrepsPCR-free ES DNA Library Prep Kit with UD Indexes (Set B, 25-48)
A4360302424 PrepsPCR-free ES DNA Library Prep Kit with UD Indexes (Set C, 49-72)
A4360402424 PrepsPCR-free ES DNA Library Prep Kit with UD Indexes (Set D, 73-96)
A3860819696 PrepsPCR-free ES DNA Library Prep Kit with UD Indexes (Set A-D, 1-96)
Catalog number A38545024
Price (USD)
1,152.00
Each
-
Add to cart
No. of Reactions:
24 Preps
Product Type:
PCR-free ES DNA Library Prep Kit with CD Indexes
Recurring order eligible. Learn more »
Request bulk or custom format
Price (USD)
1,152.00
Each
Add to cart
Ask our AI about this Product

The Collibri PCR-free ES DNA Library Preparation Kit is designed for fast and convenient library preparation from inputs as low as 100 ng intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about two hours for the PCR-free workflow. If needed, Collibri Library Amplification Master Mix with primers can be bought separately. Or see the Collibri ES DNA Library Preparation Kit, designed for fast and convenient library preparation with PCR from a wide range of inputs (1–500 ng).

The Collibri PCR-free ES DNA Library Preparation Kit is designed for fast and convenient library preparation from inputs as low as 100 ng intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about two hours for the PCR-free workflow. If needed, Collibri Library Amplification Master Mix with primers can be bought separately. Or see the Collibri ES DNA Library Preparation Kit, designed for fast and convenient library preparation with PCR from a wide range of inputs (1–500 ng).

The Collibri PCR-free ES DNA Library Preparation Kit:
• Includes all necessary components in a single kit* for quick use
• Is empowered on miniaturization liquid handlers to cut on costs
• Provides in-process visual feedback for easier handling
•Is suitable for conventional automation to increase throughput

* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters

The Collibri PCR-free ES DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. Moreover, the enzymatic shearing (ES) module of the kit generates a consistently high yield of library, which is enough for library quantification  and sequencing and multiple runs on Illumina instruments.

Applications
The Collibri PCR-free ES DNA Library Preparation Kit is recommended for:
Whole genome sequencing
• Resequencing
• De novo assembly

For Research Use Only. Not for use in diagnostic procedures.
Specifications
DescriptionThe product contains modules A38575024, A38586024, A43190024
For Use With (Application)Whole Genome Sequencing, Resequencing, De Novo Assembly
For Use With (Equipment)HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NovaSeq 6000
LibrariesFragment Library
No. of Reactions24 Preps
Product LineCollibri™
Product TypePCR-free ES DNA Library Prep Kit with CD Indexes
Quantity24 preps
Sample TypeDNA
Shipping ConditionDry Ice
SpeciesAll
Workflow StepLibrary Generation
FormatKit
Sequencing TypeGenome and DNA Sequencing
Unit SizeEach
Contents & Storage
• Collibri PCR-free ES DNA Library Prep Kit, store at -20°C
• Collibri DNA Library Cleanup Kit, store at 4°C
• Collibri DNA CD Indexes, store at -20°C
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Figures

Frequently asked questions (FAQs)

Indexed adapters and other modules in the kit can be purchased separately. Please refer to thermofisher.com/collibriDNA and contact us for more details.

Share catalog number, name or link

1x1 image pixel for data collection