Press-to-Seal™ Silicone Isolator with Adhesive, eight wells, 9 mm diameter, 1.0 mm deep
Press-to-Seal™ Silicone Isolator with Adhesive, eight wells, 9 mm diameter, 1.0 mm deep
Invitrogen™

Press-to-Seal™ Silicone Isolator with Adhesive, eight wells, 9 mm diameter, 1.0 mm deep

Press-to-Seal silicone isolators are removable hydrophobic barriers that provide researchers with the ultimate in flexibility for isolating specimens. They mayRead more
Have Questions?
Catalog NumberQuantity
P24744
also known as P-24744
1 set
Catalog number P24744
also known as P-24744
Price (USD)
256.00
Each
-
Add to cart
Quantity:
1 set
Recurring order eligible. Learn more »
Price (USD)
256.00
Each
Add to cart
Ask our AI about this Product
Press-to-Seal silicone isolators are removable hydrophobic barriers that provide researchers with the ultimate in flexibility for isolating specimens. They may be used to isolate cells grown in culture dishes or to separate specimens on microscopy slides during staining procedures. The silicone material is autoclavable and adheres to any smooth surface.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Depth (Metric)1 mm
Description8 wells, 9mm dia., 1.0mm deep
Diameter (Metric)9 mm
Quantity1 set
Shipping ConditionRoom Temperature
ColorRed
MaterialSilicone
Product LinePress-to-Seal
Surface TreatmentCell Culture
Thickness (Metric)1 mm
TypePress-to-Seal™ Silicone Sheet
Wells8
Unit SizeEach
Contents & Storage
Store at room temperature.
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Figures

Customers who viewed this item also viewed



Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Other products to consider



Share catalog number, name or link

1x1 image pixel for data collection