MgCl2 (magnesium chloride) (25 mM)
MgCl<sub>2</sub> (magnesium chloride) (25 mM)
Thermo Scientific™

MgCl2 (magnesium chloride) (25 mM)

Thermo Scientific 25 mM MgCl2 is an aqueous solution of 0.22 μm membrane-filtered magnesium chloride, used for optimization of magnesium ion concentration in PCR.
Have Questions?
Catalog NumberQuantity
R09714 x 1.25 mL
Catalog number R0971
Price (USD)
25.65
Online Exclusive
29.38
Save 3.73 (13%)
Each
-
Add to cart
Quantity:
4 x 1.25 mL
Recurring order eligible. Learn more »
Request bulk or custom format
Price (USD)
25.65
Online Exclusive
29.38
Save 3.73 (13%)
Each
Add to cart
Ask our AI about this Product
Thermo Scientific 25 mM MgCl2 is an aqueous solution of 0.22-μm membrane-filtered magnesium chloride, used for optimization of magnesium ion concentration in PCR with:
  • Taq DNA Polymerase (EP0072)
  • DreamTaq DNA Polymerase (EP0701)
  • Phire Hot Start II DNA Polymerase (F122L).

Features

  • Free of endodeoxyribonucleases, exodeoxyribonucleases, ribonucleases, and phosphatases

Applications

  • PCR
  • Enzymatic reactions
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Chemical Name or MaterialMagnesium Chloride
For Use With (Application)Hot-start PCR
Product TypeMgCl2 (Magnesium Chloride)
Quantity4 x 1.25 mL
Shipping ConditionWet or Dry Ice
Concentration25 mM
FormLiquid
Unit SizeEach
Contents & Storage
• 25 mM MgCl2, 4 x 1.25 mL

Store in a non-frost-free freezer at -20°C.
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
3263842Certificate of AnalysisJun 18, 2025R0971
3227024Certificate of AnalysisApr 28, 2025R0971
3165678Certificate of AnalysisFeb 07, 2025R0971
2801615Certificate of AnalysisJan 29, 2025R0971
2830557Certificate of AnalysisJan 29, 2025R0971
5 results displayed, search above for a specific certificate

Safety Data Sheets

Product Information

Share catalog number, name or link

1x1 image pixel for data collection