1x1 image pixel for data collection
Finnpipette™ F2 Multichannel Pipettes
Finnpipette™ F2 Multichannel Pipettes
Thermo Scientific™

Finnpipette™ F2 Multichannel Pipettes

Use this multichannel pipette for highly demanding applications where robustness and durability are essential.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Number of Channels
46620001 to 10 μL8
46620105 to 50 μL8
466202010 to 100 μL8
466203030 to 300 μL8
46620401 to 10 μL12
46620505 to 50 μL12
466206010 to 100 μL12
466207030 to 300 μL12
46620801 to 10 μL16
46620905 to 50 μL16
Catalog number 4662000
Price (USD)
1,017.00
Online Exclusive
1,153.00
Save 136.00 (12%)
Each
Estimated availability date  Pending  
Add to cart
Volume (Metric):
1 to 10 μL
Number of Channels:
8
Recurring order eligible. Learn more »
Price (USD)
1,017.00
Online Exclusive
1,153.00
Save 136.00 (12%)
Each
Add to cart
Ask our AI about this Product

Use the Thermo Scientific™ Finnpipette™ F2 Multichannel Pipette for highly demanding applications where robustness and durability are essential. With a sleek, rugged design, this pipette is built with PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Fully autoclavable and available in 8-, 12- and 16-channel models with a selection of volume ranges. In the low volume models, the super blow-out function ensures accurate dispensing for even the lowest volumes.

For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.

Finnpipette F2: Proven reliable for long-term intensive use

Rugged and Durable
Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.

Fully Autoclavable

Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.

Maintenance is Easy

Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.

Super Blow-out

150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.

Wide Selection of Finntip Pipette Tips

Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.

5 Year Warranty
With convenient online registration, and may vary by country.

Specifications
Compatible TipsFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
DescriptionFinnpipette™ F2
Increments0.02μL
AutoclavableAutoclavable
ColorPink
Color CodePink
Number of Channels8
Product LineFinnpipette™ F2
TypePipette
Volume (Metric)1 to 10 μL
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Customers who viewed this item also viewed



      Other products to consider



      Share catalog number, name or link

      1x1 image pixel for data collection