Orion™ pH Electrode Storage Solutions
Product Image
Thermo Scientific™

Orion™ pH Electrode Storage Solutions

Restore proper electrode performance and prolong electrode life using these pH electrode storage solutions.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Quantity
910060pH Electrode60 mL
810001TS
also known as 810001
ROSS pH Electrode475 mL
910001pH Electrode475 mL
9100CBpH Electrode19 L
Catalog number 910060
Price (USD)
80.01
Online Exclusive
88.90
Save 8.89 (10%)
Pack of 5
In stock
Add to cart
For Use With (Equipment):
pH Electrode
Quantity:
60 mL
Recurring order eligible. Learn more »
Price (USD)
80.01
Online Exclusive
88.90
Save 8.89 (10%)
Pack of 5
Add to cart
Ask our AI about this Product

Restore proper electrode performance and prolong electrode life using Thermo Scientific™ Orion™ pH Electrode Storage Solutions in ready to use bottles.

Storage Solutions:

  • Storage solution ensures that the pH electrode works properly after prolonged storage, overnight storage and between samples


Warranty: Out of box

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionpH Electrode Storage Solution, 5 x 2 oz. (5 x 60mL) Bottles
Filling Solution TypeStorage
For Use With (Application)Ensures that the pH electrode works properly after prolonged storage, overnight storage and between samples
PackagingBottle
Quantity60 mL
For Use With (Equipment)pH Electrode
TypepH Electrode Storage Solution
Unit SizePack of 5
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Customers who viewed this item also viewed



      Documents & Downloads

      Certificates

      Lot #Certificate TypeDateCatalog Number(s)
      SDT2Certificate of AnalysisJul 04, 2025910001
      SDT1Certificate of AnalysisJul 04, 2025910001
      0004508678Certificate of AnalysisJun 19, 2025910001
      0004505952Certificate of AnalysisMay 22, 2025910001
      SDV3Certificate of AnalysisMay 21, 2025910001
      5 results displayed, search above for a specific certificate

      Safety Data Sheets

      Share catalog number, name or link

      1x1 image pixel for data collection