1x1 image pixel for data collection
GeneRuler 1 kb DNA Ladder
In April 2018 this product was upgraded to include TriTrack DNA Loading Dye for better visualization.
GeneRuler 1 kb DNA Ladder
Thermo Scientific™

GeneRuler 1 kb DNA Ladder

Green features
Thermo Scientific GeneRuler 1 kb DNA Ladder is recommended for sizing and approximate quantification of a double-stranded DNA in theRead more
Have Questions?
Change viewbuttonViewtableView
Catalog NumberKit Contents
SM03116X DNA Loading Dye, 2 x 1mL
SM03126X DNA Loading Dye, 10 x 1mL
Catalog number SM0311
Price (USD)
156.65
Online Exclusive
184.00
Save 27.35 (15%)
5 x 50 µg
In stock
Add to cart
Kit Contents:
6X DNA Loading Dye, 2 x 1mL
Recurring order eligible. Learn more »
Request bulk or custom format
Price (USD)
156.65
Online Exclusive
184.00
Save 27.35 (15%)
5 x 50 µg
Add to cart
Ask our AI about this Product
Thermo Scientific GeneRuler 1 kb DNA Ladder is recommended for sizing and approximate quantification of a double-stranded DNA in the range of 250 bp to 10,000 bp on agarose gels. The DNA ladder consists of 14 DNA fragments and is provided with 6X TriTrack DNA Loading Dye.

Highlights of 1 kb DNA Ladder
Easy visualization—three-color tracking of DNA migration during electrophoresis with 6X TriTrack DNA Loading Dye (contains Xylene Cyanol FF, Bromophenol Blue, and Orange G)
Simplicity—one loading dye for a variety of samples
Sharp bands—clear results with mixtures of individual chromatography-purified DNA fragments

Product use
This double-stranded DNA ladder is compatible with 1% standard and precast agarose slab gels and can be visualized after ethidium bromide or SYBR Safe staining. A uniform intensity of bands and bright reference bands allow easy sizing and orientation. A defined amount of DNA in each band enables approximate quantification of sample DNA.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Concentration6X
Gel CompatibilityAgarose Gels
Green FeaturesSustainable packaging
Kit Contents6X DNA Loading Dye, 2 x 1mL
Product LineGeneRuler
Product TypeDNA Ladder
Quantity5 x 50 μg
Ready to LoadNo
Gel TypeAgarose
Label or DyeXylene Cyanol FF, Bromophenol Blue, Orange G
Size Range250 to 10000 bp
Unit Size5 x 50 µg
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Frequently asked questions (FAQs)

Are the Thermo Scientific DNA ladders compatible with GelRed and GelGreen gel stains?

The GelRed or GelGreen nucleic acid dyes can be used with our DNA Ladders. Nucleic acid binding dyes can affect DNA migration during electrophoresis, therefore we highly recommend post-staining of gels. Please follow the gel staining protocol provided by the manufacturer of nucleic acid gel dyes.

Which Thermo Scientific DNA ladders are optimal for fast electrophoresis separation?

For fast sizing and quantification of double-stranded DNA, we recommend using FastRuler DNA Ladders. These ladders are easily resolved in a short separation distance after an 8-14 min run.

What is the recommended voltage for electrophoresis with Thermo Scientific DNA and RNA ladders? What does V/cm mean?

Each of Thermo Scientific DNA and RNA ladders has a recommended voltage given in V/cm. Please refer to the gel picture in the product information sheet. V/cm stands for the amount of voltage recommended per cm of the distance between the two electrodes of the gel box (not gel length).

What are the end functional groups of Thermo Scientific DNA and RNA ladders?

Thermo Scientific DNA and RNA ladders have 5′-phosphate and 3′-hydroxyl groups.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
3279707Certificate of AnalysisJul 14, 2025SM0311
3256833Certificate of AnalysisJun 09, 2025SM0311
3255640Certificate of AnalysisJun 09, 2025SM0311
3253269Certificate of AnalysisJun 03, 2025SM0311
3245463Certificate of AnalysisMay 23, 2025SM0311
5 results displayed, search above for a specific certificate

Safety Data Sheets

Other products to consider



Share catalog number, name or link

1x1 image pixel for data collection