Western Blotting Filter Paper, 0.83 mm thick, 7 x 8.4 cm
Western Blotting Filter Paper, 0.83 mm thick, 7 x 8.4 cm
Western Blotting Filter Paper, 0.83 mm thick, 7 x 8.4 cm
Western Blotting Filter Paper, 0.83 mm thick, 7 x 8.4 cm
Western Blotting Filter Paper, 0.83 mm thick, 7 x 8.4 cm
Western Blotting Filter Paper, 0.83 mm thick, 7 x 8.4 cm
Western Blotting Filter Paper, 0.83 mm thick, 7 x 8.4 cm
Thermo Scientific™

Western Blotting Filter Paper, 0.83 mm thick, 7 x 8.4 cm

Pierce Western Blotting Filter Papers, 0.83-mm thick, are pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer ofRead more
Promo ImagePromotion
Promo code:P5906365
Don't miss out: buy 3, only pay for 2
Promo ImagePromotion
Promo code:RPUZZ25
Stock up on essentials to piece your discovery together
Have Questions?
Catalog NumberQuantity
84783Promo Image100 Sheets
Catalog number 84783
Price (USD)
77.65
Online Exclusive
87.25
Save 9.60 (11%)
Each
In stock
Add to cart
Quantity:
100 Sheets
Recurring order eligible. Learn more »
Request bulk or custom format
Price (USD)
77.65
Online Exclusive
87.25
Save 9.60 (11%)
Each
Add to cart
Ask our AI about this Product
Pierce Western Blotting Filter Papers, 0.83-mm thick, are pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer of proteins from polyacrylamide gels (SDS-PAGE) to PVDF, nitrocellulose, or other membranes. The 7 x 8.4-cm size accommodates most mini-size hand-cast or pre-cast gels.

See all filter papers ›

Pierce Western Blotting Filter Papers are composed of high-quality alpha cotton cellulose fiber for use in northern, southern, and western blotting applications. These filter papers help to ensure quick and efficient transfer of molecules from gel to membrane. They are manufactured with ultrapure water without additives to minimize possible sources of background signal. They are suitable for use with alcohol or other organic solvents commonly used in protein and nucleic acid blotting applications.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
DescriptionPierce Western Blotting Filter Paper, 7cm x 8.4cm
Dimensions (L x W)7 x 8.4 cm
Filtration Area7 x 8.4 cm
Quantity100 Sheets
Thickness (Metric)0.83 mm
TypeWestern Blotting Filter Paper
FormatSheet
MaterialCotton
Unit SizeEach
Contents & Storage
Store at room temperature.
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
AC4606851Certificate of AnalysisJun 26, 202584783
AF4569831Certificate of AnalysisMay 27, 202584783
AB4549861Certificate of AnalysisMar 08, 202584783
AA4539581Certificate of AnalysisJan 31, 202584783
ZL4501531Certificate of AnalysisDec 16, 202484783
5 results displayed, search above for a specific certificate

Safety Data Sheets

Other products to consider



Share catalog number, name or link

1x1 image pixel for data collection