Primary Mouse Cortical Neurons
Primary Mouse Cortical Neurons
Gibco™

Primary Mouse Cortical Neurons

Gibco Primary Mouse Cortical Neurons are isolated and cryopreserved from C57BL/6 embryonic day-17 mice. A flexible, ready-to-use, and quality alternativeRead more
Promo ImagePromotion
Promo code:RACCS25
Save on advanced culture solutions
Save up to 22% on optimized formulations to streamline your neural, stem and cancer cell cultureLearn More
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
A15585Promo Image1 x 106
A15586Promo Image4 x 106
Catalog number A15585
Price (USD)
664.00
Each
In stock
Add to cart
Quantity:
1 x 106
Recurring order eligible. Learn more »
Price (USD)
664.00
Each
Add to cart
Ask our AI about this Product
Gibco Primary Mouse Cortical Neurons are isolated and cryopreserved from C57BL/6 embryonic day-17 mice. A flexible, ready-to-use, and quality alternative to fresh neurons, each vial contains 1 million cells per mL. These neurons consistently yield post-thaw viability in the range of 50-80%, have high neuronal purity, and are validated for functionality.

• High viability: post-thaw viability of 50% or greater
• High purity: greater than 98% neuronal phenotype
• Functionally validated: tested for long-term survival, neurotransmitter response, and transduction
For Research Use Only. Not for use in diagnostic procedures.
Specifications
No. of Cells1 Million
Product TypeMouse Cortical Neuron
Quantity1 x 106
RemarksMouse strain is C57BL/6
Tested ForSterility, Viability, Mycoplasma
AgeFetal
Cell TypeNeural Cells
Culture TypeMammalian Cell Culture
FormCryopreserved
SpeciesMouse
TissueCortex
Unit SizeEach
Contents & Storage
Store in liquid nitrogen, vapor-phase.
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Figures

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
2626156Certificate of AnalysisFeb 12, 2025A15586, PA5120378-DNU
2626172Certificate of AnalysisFeb 12, 2025A15586, PA5120378-DNU
2555935Certificate of AnalysisFeb 12, 2025A15586, PA5120378-DNU
2555348Certificate of AnalysisFeb 12, 2025A15586, PA5120378-DNU
2535665Certificate of AnalysisFeb 12, 2025A15586, PA5120378-DNU
5 results displayed, search above for a specific certificate

Safety Data Sheets

Frequently asked questions (FAQs)

Primary Mouse Cortical Neurons are mixed sex, because it's too hard to identify the sex of a mouse fetus.

We recommend using the B-27 Plus Neuronal Culture System when culturing neurons on Poly-D-Lysine. The B-27 Plus Neuronal Culture System is a complete media system that includes the B-27 Plus Supplement and the Neurobasal Plus Medium.

Find additional tips, troubleshooting help, and resources within our Cell Culture Support Center.

The Poly-D-Lysine matrix has successfully supported the attachment of primary rodent neurons, iPSC-derived neurons and PC12 cells.

Find additional tips, troubleshooting help, and resources within our Cell Culture Support Center.

Other products to consider



Share catalog number, name or link

1x1 image pixel for data collection