Blotting Filter Papers, 2.5-mm thick, 8.6 x 13.5 cm
Product Image
Invitrogen™

Blotting Filter Papers, 2.5-mm thick, 8.6 x 13.5 cm

Blotting Filter Papers, 2.5-mm thick, are pre-cut, extra-thick, absorbent blotting papers for use in semi-dry transfers. The 8.6 cm xRead more
Have Questions?
Catalog NumberQuantity
LC200850 sheets
Catalog number LC2008
Price (USD)
131.65
Online Exclusive
135.00
Save 3.35 (2%)
Each
-
Add to cart
Quantity:
50 sheets
Recurring order eligible. Learn more »
Price (USD)
131.65
Online Exclusive
135.00
Save 3.35 (2%)
Each
Add to cart
Ask our AI about this Product
Blotting Filter Papers, 2.5-mm thick, are pre-cut, extra-thick, absorbent blotting papers for use in semi-dry transfers. The 8.6 cm x 13.5-cm size accommodates one midi-size gel, one E-PAGE gel, or two mini-size gels.

See all filter papers ›

For Research Use Only. Not for use in diagnostic procedures.
Specifications
MembraneMembrane Not Included
Quantity50 sheets
Shipping ConditionRoom Temperature
Gel Size8.6 x 13.5 cm
Mode of TransferSemi-Dry
Product LineNovex
TypeBlotting Filter Paper
Unit SizeEach
Contents & Storage
Store at room temperature.
Have questions about this product? Ask our AI assisted search.
Do you offer media without phenol red (phenol red-free media)?
Do you offer assistance with media formulation development?
What aspects of cell culture media can be customized?
I see a precipitate in my medium, but no change in the pH. What should I do?
I see a precipitate in my medium, and a change in the pH. What should I do?
+Show more FAQs for this product
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Figures

Customers who viewed this item also viewed



Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Other products to consider



Share catalog number, name or link