Thin-walled, frosted lid, RNase-free PCR tubes (0.2 mL)
Product Image
Invitrogen™

Thin-walled, frosted lid, RNase-free PCR tubes (0.2 mL)

The Ambion™ thin-walled, flat, frosted cap provides a suitable surface for detailed labeling. 0.2 mL tubes are provided in aRead more
Have Questions?
Catalog NumberQuantity
AM122251000 Tubes
Catalog number AM12225
Price (USD)
203.65
Online Exclusive
209.00
Save 5.35 (3%)
Each
In stock
Add to cart
Quantity:
1000 Tubes
Recurring order eligible. Learn more »
Price (USD)
203.65
Online Exclusive
209.00
Save 5.35 (3%)
Each
Add to cart
Ask our AI about this Product
The Ambion™ thin-walled, flat, frosted cap provides a suitable surface for detailed labeling. 0.2 mL tubes are provided in a box of 1,000.

Each lot of tubes is certified RNAse- and DNase-free.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
For Use With (Equipment)Thermal Cyclers
FormatTube
Product LineAmbion™
Purity or Quality GradeRNase-Free
Quantity1000 Tubes
Reaction SpeedFast
Shipping ConditionRoom Temperature
Closure IncludedYes
Closure TypeFlat Cap
ColorClear
MaterialPolypropylene
Product TypeRNase-free PCR Tube
Volume (Metric)0.2 mL
Unit SizeEach
Contents & Storage
Store at room temperature.
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Frequently asked questions (FAQs)

How should I store Thin-walled, frosted lid, RNase-free PCR tubes (0.2 mL) (Cat. No. AM12225)?

We recommend storing Thin-walled, frosted lid, RNase-free PCR tubes (0.2 mL) (Cat. No. AM12225) at room temperature.

How many tubes are supplied in Thin-walled, frosted lid, RNase-free PCR tubes (0.2 mL) (Cat. No. AM12225)?

Thin-walled, frosted lid, RNase-free PCR tubes (0.2 mL) (Cat. No. AM12225) includes 1000 tubes. Each tube can hold 0.2 mL volume.

In Thin-walled, frosted lid, RNase-free PCR tubes (0.2 mL) (Cat. No. AM12225), why does the cap have a frosted surface?

The frosted cap provides a suitable surface for detailed labeling of the tube.

Figures

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
I51224Q521Certificate of AnalysisMay 27, 2025AM12225
I51224Q411Certificate of AnalysisMay 27, 2025AM12225
I03225Q621Certificate of AnalysisMay 27, 2025AM12225
I4323Q121Certificate of AnalysisFeb 11, 2025AM12225
I1923Q121Certificate of AnalysisFeb 11, 2025AM12225
5 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection