Orange DNA Loading Dye (6X)
Orange DNA Loading Dye (6X)
Thermo Scientific™

Orange DNA Loading Dye (6X)

Thermo Scientific 6X Orange Loading Dye is used to prepare DNA markers and samples for loading on agarose or polyacrylamideRead more
Have Questions?
Catalog NumberQuantity
R06315 x 1 mL
Catalog number R0631
Price (USD)
46.65
Online Exclusive
55.75
Save 9.10 (16%)
Each
-
Add to cart
Quantity:
5 x 1 mL
Recurring order eligible. Learn more »
Request bulk or custom format
Price (USD)
46.65
Online Exclusive
55.75
Save 9.10 (16%)
Each
Add to cart
Ask our AI about this Product
Thermo Scientific 6X Orange Loading Dye is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels. It contains two different dyes (xylene cyanol FF and orange G) for visual tracking of DNA migration during electrophoresis. The presence of glycerol ensures that the DNA in the ladder and sample forms a layer at the bottom of the well. The EDTA included in the solutions binds divalent metal ions and inhibits metal-dependent nucleases.

6X Orange DNA Loading Dye is used for conventional DNA electrophoresis.

Highlights

• Two-color tracking of DNA migration during DNA electrophoresis
• No DNA masking during gel exposure to UV light
• EDTA binds divalent metal ions and inhibits metal dependent nucleases

Applications

• Analysis of small DNA molecules
• Preparation of DNA ladders, markers, and samples for loading on agarose or polyacrylamide gels
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Gel CompatibilityAcrylamide Gels, Agarose Gels
Label or DyeOrange G, Xylene Cyanol FF (XCFF)
Product TypeDNA Loading Dye
Quantity5 x 1 mL
Concentration6X
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Frequently asked questions (FAQs)

What can I use as a substitution for the discontinued RapidRun Loading Dye?

We recommend using the Orange DNA Loading Dy (6X) (Cat. No. R0631) as a substitute for the RapidRun Loading Dye.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
3261847Certificate of AnalysisJun 17, 2025R0631
3237831Certificate of AnalysisMay 13, 2025R0631
3236787Certificate of AnalysisMay 13, 2025R0631
3179205Certificate of AnalysisFeb 27, 2025R0631
3179674Certificate of AnalysisFeb 27, 2025R0631
5 results displayed, search above for a specific certificate

Safety Data Sheets

Other products to consider



Share catalog number, name or link

1x1 image pixel for data collection