1x1 image pixel for data collection
Pierce™ Spin Columns - Snap Cap
Pierce™ Spin Columns - Snap Cap
Thermo Scientific™

Pierce™ Spin Columns - Snap Cap

Thermo Scientific Pierce Snap Cap Spin Columns are convenient tools for manipulating small volumes of affinity supports (20 to 500Read more
Promo ImagePromotion
Promo code:P5906365
Don't miss out: buy 3, only pay for 2
Promo ImagePromotion
Promo code:RPUZZ25
Stock up on essentials to piece your discovery together
Have Questions?
Catalog NumberQuantity
69725Promo Image50 columns
Catalog number 69725
Price (USD)
211.00
Each
In stock
Add to cart
Quantity:
50 columns
Recurring order eligible. Learn more »
Price (USD)
211.00
Each
Add to cart
Ask our AI about this Product
Thermo Scientific Pierce Snap Cap Spin Columns are convenient tools for manipulating small volumes of affinity supports (20 to 500 μL) for protein purification.

Features of Snap Cap Spin Columns:

Formulation: polypropylene
Column volume: 1 mL
Resin volume: 20 to 500μL
Filter type: Polyethylene filter, ∼30 μm pore size
Cap: Attached snap-cap (no cap on collection tube); press-on bottom caps

Simply add the affinity resin and sample to one of the spin columns, then use a microcentrifuge to efficiently wash away contaminants and elute your purified sample without losing any resin in the process. Spin columns allow you to affinity purify more protein in less time.

Applications:
• Affinity purification or affinity chromatography
• Immunodepletion
• Immunoprecipitation (IP)
• Co-immunoprecipitation (co-IP)

Related Products
Pierce™ Spin Columns - Screw Cap
Pierce™ Spin Cups - Paper Filter
Pierce™ Spin Cups - Cellulose Acetate Filter
Pierce™ Micro-Spin Columns
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Column TypeEmpty Column, Polyethylene Filter
DescriptionPierce Spin Columns - Snap Cap
FormatMicrocentrifuge, Spin Column
Quantity50 columns
Product LinePierce™
TypeSpin Column
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Figures

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
3211969Certificate of AnalysisMay 19, 202569725
AC405266Certificate of AnalysisApr 01, 202569725
AA403243Certificate of AnalysisFeb 10, 202569725
ZL403242Certificate of AnalysisJan 31, 202569725
ZJ392787Certificate of AnalysisDec 16, 202469725
5 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection