RNase AWAY™ Surface Decontaminant
RNase AWAY™ Surface Decontaminant
Thermo Scientific™

RNase AWAY™ Surface Decontaminant

Eliminate RNase and DNA from laboratory surfaces. This product reduces dependency on carcinogenic DEPC treatments and saves time spent baking glassware.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Container Type
70031 LBottle
7000TS
also known as 7000
250 mLBottle
7002473 mLSpray Bottle
7002PK473 mLSpray Bottle
7003PK1 LBottle
7005-114 LBottle
Catalog number 7003
Price (USD)
406.00
Online Exclusive
615.00
Save 209.00 (34%)
Case of 5
Add to cart
Volume (Metric):
1 L
Container Type:
Bottle
Recurring order eligible. Learn more »
Price (USD)
406.00
Online Exclusive
615.00
Save 209.00 (34%)
Case of 5
Add to cart
Ask our AI about this Product

Eliminate RNase and DNA from laboratory surfaces. Thermo Scientific™ RNase AWAY™ is ideal for decontaminating apparatus, bench-tops, glassware and plasticware. It reduces dependency on carcinogenic DEPC treatments and saves time needed to bake glassware.

  • Use on pipettes, gel boxes, or RNA or DNA prep areas
  • Leaves no residue to interfere with gel polymerization or staining
  • Chemically stable and nonabrasive
  • Contains no strong acids
Specifications
CompositionSodium Hydroxide with Water
Container TypeBottle
Volume (English)33.875 oz.
Volume (Metric)1 L
pH11
Unit SizeCase of 5
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
21040380Certificate of AnalysisNov 11, 20217002PK
1 result displayed, search above for a specific certificate

Frequently asked questions (FAQs)

We have a safety data sheet (SDS) and COA for RNase AWAY Surface Decontaminant. Visit our Documents and Certificates page to search for and request these documents.

Other products to consider



Share catalog number, name or link

1x1 image pixel for data collection