Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Capacity (Metric) | Surface Type | Quantity |
---|---|---|---|
AM12450 | 1.5 mL | Graduated, low-binding | 250 Tubes |
AM12350 | 0.5 mL | Graduated, low-binding | 500 Tubes |
AM12300 | 0.5 mL | Graduated | 1000 Tubes |
AM12400 | 1.5 mL | Graduated | 500 Tubes |
AM12475 | 2 mL | Graduated, low-binding | 250 Tubes |
AM12425 | 2 mL | Graduated | 500 Tubes |
Features include:
Share catalog number, name or link